ORSYmobil LARGE - LEFT FRONT
963.99829
- UNSPSC 24112000
Delivery
No stock for delivery. -
0 Review(s)
Ready for installation and pre-assembled.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Height driver side | 1280 mm |
Width driver side | 1112 mm |
Depth | 330/380 mm |
Product Weight | 30 kg |
Colour | Anthracite grey RAL 7016 structure, Traffic red RAL 3020 structure |
Features
Suitable for many vehicle types |
Expandable by modular components |
Made of high-strength steel with high-quality powder coating |
Includes anti-slip mats |
Includes side and floor mounting kits |
Left side front consisting of: open substructure, clear height 450 mm with quick-release belt for securing machine cases; 1 shelf with KLT boxes for clear storage of small parts; 2 storage racks with 2 separating plates each for clear storage of tools and small parts; 1 frame attachment with a separating plate |
Review(s)
Product not yet rated.